Shop All Food Scales
Cookinator
Digital Kitchen Scale
Mfr # CO748906
Zoro # G303736979
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cookinator
- MFR # CO748906
- Zoro # G303736979
- UPC # 657248404796
- Country of Origin China
- Category Food Scales
Description
Every good chef knows a few measurements off on a recipe can ruin an entire dish. Make perfectly portioned meals every time using a . Measure out ingredients with perfect accuracy and precision, avoiding mistakes or wasting ingredients. Outside of the kitchen, calculate exact shipping and postage costs before you get to the post office, no more hassle.
Features- Our scales feature an easy-to-clean stainless-steel surface and light up LCD display screen and it does so in one tiny, compact product
- Efficient auto-power feature and low battery indicator extends battery life and let's you know when it finally runs out of power
- Diemention: 1.3 H x 6.5 W x 8.0 L
- Weight: 0.63 lbs
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
- NORCOLD Norcold 619041 Spring Holder Assembly - Rh Evap Door / Silver Spring (619041)
- HANDI-FOIL Handi-Foil 3 Compartment Aluminum Large Oblong Tray With Lid, PK250 (2345-35-250W)
- OREO Oreo King Size Double Stuf Cookies 8 Cookies, PK20 (05076)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- ESCALI Kitchen Scale, Digital, Low Prof, 13 lb/6kg (SCDG13LP)
- WORKMAN PUBLISHING Workman SWR2T In Line Meter for Power-SWR 10 & 100 Way Power Scales (SWR2T)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- DETECTO Detecto Confectionary Scoop for Baker Dough Scales (6100-0001)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30467746)
- AMERICAN WEIGH SCALES Amw Glass Kitchen Scale 5Kg X 1G Orange (ONYX-5K-OR)
- Cookinator Food Scales