Shop All Cookware
Cookinator
91658 Cast Iron Skillet 10 x 10 in.
Mfr # CO151575
Zoro # G503773743
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cookinator
- MFR # CO151575
- Zoro # G503773743
- UPC # 654204795981
- Country of Origin China
- Category Cookware
Description
Features
- Cast Iron Skillet
- Size: 10" x 10"
- Tool material: Cast Iron
- Color: Black
- Finish: Oil-Rubbed
- Handle length: 1.5"
- Weather resistant
- Heavy duty with integrated handles
- Great for side burner, grill surface or in the kitchen
- Dimension: 13" H x 10.25" W x 2" L
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Contactor 3P 30/40A 24V (295109)
- FOX RUN Funnel 3Pc White Poly (5299)
- FAME FABRICS Smock, Female, Purple, K72, LG (32543)
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL6605)
- LODGE Care Kit Enmld/Stoneware (A-CAREE1)
- THE ROCK BY STARFRIT THE ROCK by Starfrit 9-Inch Fry Pan/Square Dish with T-Lock Detachable Handle (034713-004-0000)
- INSTANT POT Duo Plus Stainless Steel Pressure Cooker 6 qt Black/Silver (112-0156-01)
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- RACHAEL RAY Rachael Ray 87632 Cucina Hard-Anodized Nonstick 11 in. Deep Square Grill Pan; Gray With Cranberry Red Handle (87632)
- RSVP INTERNATIONAL Little Prep Bowls - 24 Pc Cdu, 24PK (LTL-DD)
- LEM PRODUCTS FOOD DEHYDRATOR 5TRAYS (1378)
- Cookinator Cookware