6 Tray Food & Condiment Station
Mfr # CO980094
Zoro # G803900702
Product Information
- Brand Cookinator
- MFR # CO980094
- Zoro # G803900702
- UPC # 727272117990
- Country of Origin China
- Category Food Containers
Description
A serving station catered to your needs. Keep your food fresh and chilled. Holds fruits, veggies, sauces, dips, toppings, condiments, and garnishes for salad bars, cocktails, and more. Use our condiment station for restaurant buffets, food bars, picnics, barbecues, and indoor and outdoor catering parties. It makes it easy to have your own taco, ice cream topping, or salad bar at a restaurant or your personal kitchen. As it has six deluxe trays that fit 16 ounces of liquid a piece, you will find these trays can fit more than the usual four tray stations. It's made from sturdy plastic and has helpful ergonomic finger grips on each side so you can carry it without the worry of spills. If you are wanting to keep food cool, fresh, and preserved, make sure to place the entire container on top of ice, in a cooler, or on a chilled area of a buffet table. When you are finished with it, simply clean by placing the trays on the top rack of the dishwasher while wiping down the rest. You get six spacious trays giving you more versatility in serving delicious dishes. Other competing stations have smaller trays both in number and in amount they can hold. Each tray can fit up to 16 ounces of liquid, more than similar trays that hold only 12 ounces. Larger than the norm, you will find the container to be more than enough to hold the quantity of food or condiments needed. Its light weight makes it an easy addition to a cooler, so you can take it with you to a catering event, family barbecue, picnic, party, or restaurant buffet. Whatever and wherever you imagine, this makes food serving and preparation look simple.
Features- 6 tray food & condiment station
- Color: Black
- Capacity: 16 oz
- Dimension: 19 x 5.5 x 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Hamilton Beach 3.19 oz. Microban Stainless Steel Ergogrip Ivory Disher (80-10)
- CRESTWARE Rolling Pin, Wood, 26 In (RPW18)
- BAKERS PRIDE Grate, 24 (24X34.526) (Cbbq) (21840532)
- LOGO BRANDS Chicago Cubs 15oz Stripe Mug (506-C15SM)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN2/3, 14.7qt TRANSPARENT, 13 7/8" X 12 3/4" X 6" (00470)
- PUR Wide Mouth Canning Lid , 12PK (64013)
- KAFFE Glass Storage Container - BPA Free Stainless Steel with Airtight Lid - 16oz (KF3022S)
- JARDEN Ball 1440062000 Regular Mouth Mason Jar, 32 oz Capacity, Glass (62000)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- HOME BASICS 4 Piece Canister Set with Stainless Steel Lids (CS10438)
- Cookinator Food Containers