Shop All Cookware
Cook Pro
Cookpro 512 8 qt. Stainless Steel Multi Cooker; Silver - 4 Piece
Mfr # 512
Zoro # G003956547
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Stainless Steel Multi Cooker
- This multifunction cooker allows you to steam your favorite vegetables, cook pasta or use it as an 8 qt stock pot
- Steamer basket, pasta basket and vented tempered glass lid
- 4 Piece
- Color: Silver
- Material: Stainless Steel
- Size: 8 qt
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. WAGES Ketchup Mix 5 oz (W541-J4425)
- KEATING Rocker Switch (35030)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- DORMONT Gas Hose Fitting - Male For - Part# Vend#90-4041 (VEND#90-4041)
- COOK PRO Cookpro 524 Steel Stockpot 8 Quart and 12 Quart (524)
- COOK PRO 10 PC Stainless Cookware Set with Stainless and Glass Combo Lids (555)
- PROLUXE Proluxe EQ1812 Equaslice - 18 in. 12 Slices (EQ1812)
- CONCORD Stainless Steel Home Brew Kettle Set, 40 Quart/ 10 Gal (S3539S-BK)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- GRANITE WARE STEW POT BLACK 7.5QT (307116)
- TABLECRAFT Pasta Basket, 6 1/2 x 7, PK2 (986)
- Cook Pro Cookware