Shop All Crowd Control Post & Ropes
Conventional Post Prime
Flat Top Rope Post, 37-1/2inH, Black, PK2
Mfr # CP61S-SB-2PK
Zoro # G0123396
original price:
$150.29
13% off
new price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material Steel
- Post Material Steel
- Color Black
Product Information
- Brand Conventional Post Prime
- MFR # CP61S-SB-2PK
- Zoro # G0123396
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 34 1/2 in |
Base Diameter | 14 in |
Details
Item | Flat Top Rope Post |
Base Type | Sloped |
Base Material | Steel |
Post Material | Steel |
Color | Black |
ADA Compliance | No |
Post Finish | Black |
For Use With | Chain, Rope |
Base Color | Black |
Post Color | Black |
Compatible Line | Rope |
Fillable | No |
Post Top | Flat |
Base Weight | 15 lb |
Description
Flat Top Rope Post, Post Top Flat, For Use With Chain, Rope, Compatible Line Rope, Overall Height 34 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Steel, Base Type Sloped, Base Weight 15 lb, Post Color Black, Base Color Black, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Black, Base Material Steel, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- SPILLTECH Loose Absorbent, Universal, Cellulose (CELL30)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- BRADY Label Cartridge, Glossy Polyester, 2 In. W (M71-20-483)
- TATCO Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK (TCO11611)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- HILLMAN Hillman Fasteners 122373 18 in. Hangman System (711893)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/FY)
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- Conventional Post Prime Crowd Control