Shop All Currency Holders
Controltek
Trays, 6 Compartments, 8.25 x 7.25 x 4, Black
Mfr # 500075
Zoro # G601859790
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.25"
- Material Heavy Gauge Steel
- Depth 7.25"
- Height 4"
Product Information
- Brand Controltek
- MFR # 500075
- Zoro # G601859790
- UPC # 813732010649
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 8.25" |
Depth | 7.25" |
Height | 4" |
Details
Item | Cash Drawers/Boxes/Trays |
Color | Black |
Material | Heavy Gauge Steel |
Weight | 2 lbs |
Features | 6 Compartment |
Product Type | Rack |
Description
CONTROLTEK trays are efficient tools to organize forms, currency straps, coin wraps, checks and other items with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- GENERAL Paper Bags, 30 lbs Cap., #1, 3.5"w x 2.38"d x 6.88"h, Kraft, PK500 (GK1-500)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- PENDAFLEX Portable File Box, Black (PFX41742)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- CONTROLTEK Jumbo Locking Cash Box, 1 Compartment, 14.38 x 11 x 4.13, Sand (500134)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585064)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585048)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- Controltek Currency Holders