Shop All Currency Holders
Controltek
Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray
Mfr # 500126
Zoro # G706437589
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Cash; Coin
- Width 11.5"
- Color Gray
- Material Metal
- Height 2.2"
Product Information
- Brand Controltek
- MFR # 500126
- Zoro # G706437589
- UPC # 813732014883
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11.5" |
Height | 2.2" |
Depth | 8.2" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Cash; Coin |
Color | Gray |
Material | Metal |
Features | 6 Compartments |
Product Type | Box |
Insert Tray Material | Plastic |
Number of Keys | 2 |
Description
Ideal for coins and bills. This compact cash box has five compartments for rolled or loose coins and one compartment for bills or checks. It's compact enough to keep in a desk drawer. The cash box is keyed differently and comes with two keys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Pen, Highlighter, Safety Begins Here, PK5 (160410)
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 8" x 30", Clear, 500/Case (PB4080)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue (530980)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- CONTROLTEK PermaLOK Bundle Bags, 1000PK (CNK585013)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK Heavy Duty Lay Flat Cash Box, 6 Compartments, 11.6 x 7.9 x 3.7, Sand (500132)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- READ RIGHT Smart Cleaning Card with Waffletechnology, PK10 (RR15059)
- Controltek Currency Holders