Shop All Currency Holders
Controltek
Heavy Duty Lay Flat Cash Box, 6 Compartments, 11.6 x 7.9 x 3.7, Sand
Mfr # 500132
Zoro # G506437789
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Cash; Coin
- Width 11.6"
- Color Sand
- Material Metal
- Height 3.7"
Product Information
- Brand Controltek
- MFR # 500132
- Zoro # G506437789
- UPC # 813732014944
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11.6" |
Height | 3.7" |
Depth | 7.9" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Cash; Coin |
Color | Sand |
Material | Metal |
Features | 6 Compartments |
Insert Tray Material | Plastic |
Product Type | Box |
Carrying Method | Handle |
Handle | Top |
Description
This lay flat cash box has four bill compartments underneath the cover held by metal bill weights, five compartments for loose or rolled coins and one compartment for checks in the main portion of the box. It lays flat for easy removable of bills and coins in a heavy flow situation. It can used for small businesses, craft fairs or charitable events. Compact enough to be stored in a desk drawer or safe. A combination lock secures contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1662 6.65 g Baseline Tactile Hand Monofilament - 5 Piece (12-1662)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 1 Ethernet + 2 USB Ports (GMPT-4)
- CONTROLTEK Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (500129)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White (525522)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- Controltek Currency Holders