Shop All Currency Holders
Controltek
Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000
Mfr # 560045
Zoro # G4524369
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Pennies
- Color Red
- Capacity 50
- Standards Meets ABA Standards
- Weight 2 lbs
Product Information
- Brand Controltek
- MFR # 560045
- Zoro # G4524369
- UPC # 813732011875
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Pennies |
Color | Red |
Capacity | 50 |
Standards | Meets ABA Standards |
Weight | 2 lbs |
Wrapper Type | Flat |
Total Dollar Value | 0.5 |
Paper Color | White |
Paper Type | Kraft |
Description
Heavy-duty wrappers pop open for ease of use. Kraft paper with ABA color coding for easy sorting and counting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 5", Clear (R45)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC45)
- CONTROLTEK Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (500129)
- CONTROLTEK Coin Wrapper and Bill Strap One-Tier Rack, 6 Comp, Metal, Pebble Beige (500014)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue (530312)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue (530980)
- PAP-R Strap, Currency, $10,000, Ykft Pk (PQP410000)
- Controltek Currency Holders