Shop All Currency Holders
Controltek
Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray
Mfr # 525520
Zoro # G406437810
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination U.S. Currency
- Power Supply Electric
- Color Gray
- Width 11"
- Material Metal
Product Information
- Brand Controltek
- MFR # 525520
- Zoro # G406437810
- UPC # 813732015101
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11" |
Depth | 10" |
Height | 6.8" |
Details
Item | Cash/Coin Counters |
Denomination | U.S. Currency |
Power Supply | Electric |
Color | Gray |
Material | Metal |
Displays | No |
Counter Type | Bill Counter/Counterfeit Detector |
Counting/Sorting Speed | 1.080 Bills/min |
Description
Quickly and accruately counts cash. LCD display indicates total. Ideal for small businesses or garage sales. Convenient counterfeit detector.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' - ''Do Not Crush'' Fluorescent Yellow Labels (S-6951)
- BOSTITCH Stanley Bostitch SB351-2-5M Heavy-Duty Staples 55- to 85-Sheet Capacity 5 000-Box (SB351/2-5M)
- QUARTET 23"x37-1/2" Magnetic Melamine Whiteboard, Gloss (72982)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- CONTROLTEK Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black (500129)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2 (560561)
- CONTROLTEK Heavy Duty Fire Retardant Box, 1 Compartment, 12.75 x 8.25 x 4, Sand (500123)
- CONTROLTEK Heavy Duty Low Profile Cash Box, 6 Compartments, 11.5 x 8.2 x 2.2, Gray (500126)
- AMKO Cash Register Stand with Glass, Cherry (SCRGC)
- Controltek Currency Holders