Shop All Pressure Regulators
Controlair
Type 700 High Flow Pressure Regulator
Mfr # 700-BF
Zoro # G207786742
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Diecast Aluminum Alloy
- Gauge Port Size 1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT
Product Information
- Brand Controlair
- MFR # 700-BF
- Zoro # G207786742
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Gauge Port Size | 1/2" BSP, 1/2" NPT, 1/4" BSP, 1/4" NPT, 3/8" BSP, 3/8" NPT |
Details
Body Material | Diecast Aluminum Alloy |
Description
CONTROLAIR 14 NPT Port, Pressure Range 0150, 010 PSI,BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- TOTO C5 TANK TYPE WASHLET ELONGATED WASHLET+ REMOTE COTTON (SW3084T40#01)
- LEGEND VALVE 3/8" BLACK 90 STREET ELBOW (350-042)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BA)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BE)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- CONTROLAIR 14In 250Psi 030Psi Npt Pneumatic Regulator (300-BA)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-CC)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- Controlair Valves