Shop All Thermostat Guards and Accessories
This Product is Discontinued
Control Products
Wireless Temperature Sensor (Discontinued)
Mfr # TS-1000
Zoro # G0299801
This Product is Discontinued
Key Features
- Color White
- Input Voltage 3 V Via Batteries
- Operating Temp. Range (F) -50 to 300 Degrees
- Dia. (In.) 4
- For Use With FA-1000
Product Information
- Brand Control Products
- MFR # TS-1000
- Zoro # G0299801
- Country of Origin China
- Category Thermostat Guards and Accessories
Dimensions
Dia. (In.) | 4 |
Height (In.) | 2-1/2 |
Details
Item | Temperature Sensor |
Color | White |
Input Voltage | 3 V Via Batteries |
Operating Temp. Range (F) | -50 to 300 Degrees |
For Use With | FA-1000 |
Type | Wireless |
Description
Temperature Sensor, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.