Shop All Pneumatic Condensate Auto Drains
Control Devices
Zero Loss Condensate drain for corrosive environment or corrosive condensate
Mfr # CH50-0LAA1
Zoro # G808463219
original price:
$1,381.79
19% off
new price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Inlet 1/2" FIP
- Condensate Outlet 1/2" FIP
- Capacity 1.5 gal/minute
- Overall Width 9.25
- Overall Depth 10.5
Product Information
- Brand Control Devices
- MFR # CH50-0LAA1
- Zoro # G808463219
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Overall Width | 9.25 |
Overall Depth | 10.5 |
Overall Height | 11 |
Details
Condensate Inlet | 1/2" FIP |
Condensate Outlet | 1/2" FIP |
Capacity | 1.5 gal/minute |
Max. Pressure | 170 psi |
Weight | 22 lbs |
For Use With | Compressed Air Systems |
Application | Condensate Drain |
Description
The Corrosion Handler handles applications where the condensate has a corrosive action from a gas like CO2 or an aggressive liquid component from a process and/or the environment is corrosive to the trap product such as cement factories or oil rig operations at sea.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWELLIX Desk Switch (STK01-UW3000-X100)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- ENERPAC P80P801 Standard Repair Kit (P80K50)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- CONTROL DEVICES Zero Loss Condensate drain for working pressure up to 1,200 psi. (PH50-0PAAA)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAA)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- DIXON Wilkerson Bowl, with Flex Tip Drain (FRP-96-315)
- Control Devices Pneumatic Condensate Auto Drains