Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 2" Connection, 5" Dia.
Mfr # NVR20-0A014
Zoro # G9463498
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 190 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 5 13/16 in
- For Use with Blower No. 38UW82
Product Information
- Brand Control Devices
- MFR # NVR20-0A014
- Zoro # G9463498
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 5 13/16 in |
Inlet Size | 2 in |
Outside Diameter | 5 in |
Overall Length | 5.81 in |
Details
Preset Limit (In. of Water) | 190 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 38UW82 |
Item | Blower Relief Valve |
Valve Type | Vacuum |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 28 in Hg |
Preset Limit | 190 in wc |
Inlet Type | NPT |
Compatible Manufacturer Part Number | 2VFB50-6.16-7W |
Minimum Operating Pressure | 1 in Hg |
Vacuum Capabilities | Vacuum |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 190 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2VFB50-6.16-7W, Compatible Grainger Part Number 38UW82, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nipple Filter, 1/8 NPT, 40 Micron (1EJV1)
- MEGA COMPRESSOR Air Compressor Replacement Pump 7.5/10HP High Flow 45 CFM @ 40 PSI (0201-P10T)
- DODGE 2517 X 2-1/2-KW Taper Lock Bushing (2517 X 2-7/16 KWY 5/8 X 5/16)
- TRITAN Angular Contact Ball Bearing, 2700lb., NBR (5204 2RS/C3 PRX)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. (PRV6011)
- Control Devices Pneumatic Valves