Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 2" Connection, 5" Dia.
Mfr # NVR20-0A011
Zoro # G9463428
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 150 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 5 13/16 in
- For Use with Blower No. 22NX92, 22NX93, 22NX95
Product Information
- Brand Control Devices
- MFR # NVR20-0A011
- Zoro # G9463428
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 5 13/16 in |
Overall Length | 5.81 in |
Inlet Size | 2 in |
Outside Diameter | 5 in |
Details
Preset Limit (In. of Water) | 150 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 22NX92, 22NX93, 22NX95 |
Item | Blower Relief Valve |
Valve Type | Vacuum |
Inlet Type | NPT |
Minimum Operating Pressure | 1 in Hg |
Maximum Operating Pressure | 28 in Hg |
Compatible Manufacturer Part Number | VFD5-H, VFD5-L, VFD6-H |
Maximum Operating Temperature | 400 Degrees F |
Preset Limit | 150 in wc |
Minimum Operating Temperature | -20 Degrees F |
Vacuum Capabilities | Vacuum |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 150 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFD5-H, VFD5-L, VFD6-H, Compatible Grainger Part Number 22NX92, 22NX93, 22NX95, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507A)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- A.O. SMITH Century Air Compressor Motor, 2 HP, 3450 RPM, 115/230V, ODP (B381)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- Control Devices Pneumatic Valves