Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 2" Connection, 5" Dia.
Mfr # NVR20-0A010
Zoro # G1184609
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 136 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 5 13/16 in
- For Use with Blower No. 22NX94, 38UW84, 38UW85, 53WC15, 53WC16
Product Information
- Brand Control Devices
- MFR # NVR20-0A010
- Zoro # G1184609
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 5 13/16 in |
Overall Length | 5.81 in |
Inlet Size | 2 in |
Outside Diameter | 5 in |
Details
Preset Limit (In. of Water) | 136 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 22NX94, 38UW84, 38UW85, 53WC15, 53WC16 |
Item | Blower Relief Valve |
Valve Type | Vacuum |
Vacuum Capabilities | Vacuum |
Inlet Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Pressure | 1 in Hg |
Minimum Operating Temperature | -20 Degrees F |
Compatible Manufacturer Part Number | 2VFB30-1.2-5T, 2VFB30-1.2-7W, VFD6-L, VFZ801A-5W, VFZ801A-7W |
Maximum Operating Pressure | 28 in Hg |
Preset Limit | 136 in wc |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 136 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2VFB30-1.2-5T, 2VFB30-1.2-7W, VFD6-L, VFZ801A-5W, VFZ801A-7W, Compatible Grainger Part Number 22NX94, 38UW84, 38UW85, 53WC15, 53WC16, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 64 in Outside Length, 21/32 in Top Width, 1 Ribs (BX61)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A011)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- Control Devices Regenerative Blower Relief Valves