Shop All Pilot Air Control Valves
Control Devices
Valve, Pressure Relief
Mfr # CR25-100
Zoro # G0851803
original price:
$18.69
10% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Forged Brass
- NPT Inlet (In.) 1/4 in
- Scale Micrometer Style
- Inlet (In.) 1/4 in
- O-Ring Fluorocarbon
Product Information
- Brand Control Devices
- MFR # CR25-100
- Zoro # G0851803
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Inlet Size | 1/4 in |
Details
Body Material | Forged Brass |
NPT Inlet (In.) | 1/4 in |
Scale | Micrometer Style |
Inlet (In.) | 1/4 in |
O-Ring | Fluorocarbon |
Type | Variable |
Preset Setting (PSI) | 1 to 100 psi |
Poppet | Stainless Steel |
Pressure Range (PSI) | 0 to 100 psi |
Features | Brass Body/Nylon Knob, Stainless Steel Poppet/Fluorocarbon O-ring |
Application | For Installation Directly into the Head of Small Tankless Air Compressors |
Max. Temp. (F) | 250 Degrees F |
(M)NPT Inlet (In.) | 1/4 in |
Max. Flow (CFM) | 6 |
Knob Material | Nylon |
Item | Pressure Relief Valve |
Inlet Type | NPT |
Maximum Operating Pressure | 100 psi |
Preset Limit | 100 psi |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Pressure | 0 psi |
Vacuum Capabilities | Pressure |
Description
Pressure Relief Valve, Vacuum Capabilities Pressure, Preset Limit 100 psi, Inlet Size 1/4 in, Inlet Type NPT, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 ZZ FM222)
- FESTO Push-In Fitting QSM-M3-2 (QSM-M3-2)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve MN1H-5/3E-D-2-C (MN1H-5/3E-D-2-C)
- Control Devices Pilot Air Control Valves