Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T015
Zoro # G1184590
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 416 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- Valve Type Pressure
Product Information
- Brand Control Devices
- MFR # NBR20-0T015
- Zoro # G1184590
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Overall Length | 6.31 in |
Outside Diameter | 5 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 416 in wc |
Connection (In.) | 2 in |
Valve Type | Pressure |
For Use with Blower No. | 2EPR7, 2EPR8 |
Item | Blower Relief Valve |
Minimum Operating Pressure | 1 psi |
Preset Limit | 416 in wc |
Compatible Manufacturer Part Number | 2EPR7, 2EPR8 |
Maximum Operating Pressure | 15 psi |
Inlet Type | NPT |
Vacuum Capabilities | Pressure |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 416 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPR7, 2EPR8, Compatible Grainger Part Number 2EPR7, 2EPR8, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- BESTORQ Bestorq Timing Belt Model 325-5M-12 - 12.8 in Outside Length - 0.35 in Top Width (325-5M-12)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (A49)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- Control Devices Pneumatic Valves