Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T009
Zoro # G1184502
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 249 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- Valve Type Pressure
Product Information
- Brand Control Devices
- MFR # NBR20-0T009
- Zoro # G1184502
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Outside Diameter | 5 in |
Overall Length | 6.31 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 249 in wc |
Connection (In.) | 2 in |
Valve Type | Pressure |
Item | Blower Relief Valve |
For Use with Blower No. | 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 38UW81, 38UW82 |
Vacuum Capabilities | Pressure |
Inlet Type | NPT |
Maximum Operating Pressure | 15 psi |
Minimum Operating Pressure | 1 psi |
Compatible Manufacturer Part Number | 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 2VFB50-6.16-7W, 2VFB60-8.4-7W |
Preset Limit | 249 in wc |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 249 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 2VFB50-6.16-7W, 2VFB60-8.4-7W, Compatible Grainger Part Number 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 38UW81, 38UW82, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- FAG BEARINGS Tapered Roller Bearing > 60MM - 120MM (30310A)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 0.63" Stroke (H0500)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A011)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- Control Devices Pneumatic Valves