Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T006
Zoro # G9463069
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 166 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- For Use with Blower No. 22NX88, 22NX89, 22NX90, 22NX91, 53WC13, 53WC15, 53WC16
Product Information
- Brand Control Devices
- MFR # NBR20-0T006
- Zoro # G9463069
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Outside Diameter | 5 in |
Overall Length | 6.31 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 166 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 22NX88, 22NX89, 22NX90, 22NX91, 53WC13, 53WC15, 53WC16 |
Item | Blower Relief Valve |
Valve Type | Pressure |
Vacuum Capabilities | Pressure |
Maximum Operating Pressure | 15 psi |
Compatible Manufacturer Part Number | VFD41-H, VFD41-L, VFD42-H, VFD42-L, VFZ701A-7W, VFZ801A-5W, VFZ801A-7W |
Minimum Operating Pressure | 1 psi |
Preset Limit | 166 in wc |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 166 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFD41-H, VFD41-L, VFD42-H, VFD42-L, VFZ701A-7W, VFZ801A-5W, VFZ801A-7W, Compatible Grainger Part Number 22NX88, 22NX89, 22NX90, 22NX91, 53WC13, 53WC15, 53WC16, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- Control Devices Regenerative Blower Relief Valves