Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 3/4x1/2in
Mfr # C7550-1EP
Zoro # G1649417
original price:
$23.95
5% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in OD
- Outlet (In.) 1/2 in (M)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Product Information
- Brand Control Devices
- MFR # C7550-1EP
- Zoro # G1649417
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 1 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Length (In.) | 3 in |
Details
Inlet (In.) | 3/4 in OD |
Item | Check Valve |
Outlet (In.) | 1/2 in (M)NPT |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Spring Material | Stainless Steel |
Application | In-Tank Check Valve |
Type | In Tank |
Poppet | Flouropolymer |
Max. Temp. (F) | 400 Degrees F |
Thread Coating | Vibra Seal |
Mounting | Vertical or Horizontal |
Material | Brass |
Description
Check Valve, In Tank, Inlet (In.) 3/4 in OD, Outlet (In.) 1/2 in (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR 90 (6815-12-12)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1032 (S1032)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- CONTROL DEVICES Valve, Check, 1/4 In (CB25)
- CONTROL DEVICES Check Valve, In Line With 1/8 Side Port (IC38)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- FLEXI HINGE Check Valve, 4", Carbon Steel, MPT I/O (H4-502M-1320)
- Control Devices Pneumatic Valves