Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 3/4x1 In
Mfr # C7510-1EP
Zoro # G1345154
original price:
$33.94
15% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in OD
- Outlet (In.) 1 in (M)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Product Information
- Brand Control Devices
- MFR # C7510-1EP
- Zoro # G1345154
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 3 7/8 in |
Hex Size (In.) | 1 5/16 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Details
Inlet (In.) | 3/4 in OD |
Item | Check Valve |
Outlet (In.) | 1 in (M)NPT |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Material | Brass |
Max. Temp. (F) | 400 Degrees F |
Mounting | Vertical or Horizontal |
Spring Material | Stainless Steel |
Poppet | Flouropolymer |
Thread Coating | Vibra Seal |
Type | In Tank |
Application | In-Tank Check Valve |
Description
Check Valve, In Tank, Inlet (In.) 3/4 in OD, Outlet (In.) 1 in (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 5/16 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 7/8 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- FESTO Push-In Fitting QB-1/4-5/32-U (QB-1/4-5/32-U)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- GPI Fuel Pump, 12 V (M-180S-ML)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- CONTROL DEVICES Cold Start Valve, 1/8 in., Brass (CS12-100)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- Control Devices Pneumatic Check Valves