Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 1/8 In
Mfr # CB13
Zoro # G1875176
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/8 in (F)NPT
- Outlet (In.) 1/8 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Product Information
- Brand Control Devices
- MFR # CB13
- Zoro # G1875176
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Length (In.) | 1 3/4 in |
Hex Size (In.) | 7/8 in |
Details
Inlet (In.) | 1/8 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1/8 in (F)NPT |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Max. Temp. (F) | 450 Degrees F |
Material | Cast Brass |
Spring Material | Stainless Steel |
Mounting | Vertical or Horizontal |
Disc | Positive Seating Fluoropolymer, for Maximum Air Flow |
Type | In Line |
Poppet | Flouropolymer |
Application | In-Line Check Valve |
Description
Check Valve, In Line, Inlet (In.) 1/8 in (F)NPT, Outlet (In.) 1/8 in (F)NPT, Cast Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 0 to 12 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 1 3/4 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Flouropolymer Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- FESTO Quick Coupling Plug KS4-CK-4 (KS4-CK-4)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- CONTROL DEVICES Cold Start Valve, 1/8 in., Brass (CS12-100)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- CONTROL DEVICES Valve, Check, 3/8x1/2in (P3850-1EP)
- CONTROL DEVICES Valve, Check, 3/4x1 In (C7510-1EP)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (C7575-1EP)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- Control Devices Pneumatic Check Valves