Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 1 In
Mfr # CB10
Zoro # G0704322
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1 in (F)NPT
- Outlet (In.) 1 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 115 cfm
Product Information
- Brand Control Devices
- MFR # CB10
- Zoro # G0704322
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Length (In.) | 3 1/2 in |
Hex Size (In.) | 1 3/4 in |
Details
Inlet (In.) | 1 in (F)NPT |
Outlet (In.) | 1 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 115 cfm |
Poppet | Flouropolymer |
Spring Material | Stainless Steel |
Mounting | Vertical or Horizontal |
Max. Temp. (F) | 450 Degrees F |
Application | In-Line Check Valve |
Material | Cast Brass |
Type | In Line |
Disc | Positive Seating Fluoropolymer, for Maximum Air Flow |
Description
Check Valve, In Line, Inlet (In.) 1 in (F)NPT, Outlet (In.) 1 in (F)NPT, Cast Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 3/4 in, Flow Range Free Air (CFM) 0 to 115 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 1/2 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Flouropolymer Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- CENTURY Condenser Fan Motor, 7/8 HP, 1075 rpm, 60Hz (FC1086AF)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- CONTROL DEVICES Valve, In Line, 1/4 FNPT Inlet/Outlet (IC25-AB)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- Control Devices Pneumatic Check Valves