Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 1 1/4 In
Mfr # CB12
Zoro # G1790555
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/4 in (F)NPT
- Outlet (In.) 1-1/4 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 160 cfm
Product Information
- Brand Control Devices
- MFR # CB12
- Zoro # G1790555
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 3 7/8 in |
Hex Size (In.) | 2 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Details
Inlet (In.) | 1-1/4 in (F)NPT |
Outlet (In.) | 1-1/4 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 160 cfm |
Disc | Positive Seating Fluoropolymer, for Maximum Air Flow |
Mounting | Vertical or Horizontal |
Application | In-Line Check Valve |
Material | Cast Brass |
Spring Material | Stainless Steel |
Type | In Line |
Poppet | Flouropolymer |
Max. Temp. (F) | 450 Degrees F |
Description
Check Valve, In Line, Inlet (In.) 1-1/4 in (F)NPT, Outlet (In.) 1-1/4 in (F)NPT, Cast Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 2 in, Flow Range Free Air (CFM) 0 to 160 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 7/8 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Flouropolymer Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 480L075 (480L075)
- SUPCO Molded Cogged V Belt, BX62 (BX62)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 ZZNR/C4)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- CONTROL DEVICES Valve, Check, 1 In (CB10)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- Control Devices Pneumatic Valves