Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 3/8" NPT Inlet Port
Mfr # VRGSS038-001
Zoro # G1925160
original price:
$78.85
28% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3/8 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 5 cfm
- Max. Temp. 400 Degrees F
- Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment
Product Information
- Brand Control Devices
- MFR # VRGSS038-001
- Zoro # G1925160
- UPC # 00810051630114
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 3/8 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 3/8 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 5 cfm |
Max. Temp. | 400 Degrees F |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Body Material | Stainless Steel |
Operating Temperature - Minimum | -20 Degrees F |
Inlet Port Connection Type | NPT |
Relief Type | Proportional Relief |
Inlet Port Connection Gender | Male |
Operating Pressure - Maximum | 13.3 psi |
Operating Temperature - Maximum | 400 Degrees F |
Cracking Pressure - Maximum | 13.3 psi |
Vacuum Minimum | 0 in Hg |
Vacuum Maximum | 28 in Hg |
Cracking Pressure - Minimum | 0 in Hg |
Flow Rate - Maximum | 5 cfm |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 5 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/8 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-208R TYPE E-XTRA (F4B-E-208R TYPE E-XTRA)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 58 scfm (P39224-614)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- Control Devices Pneumatic Valves