Shop All Vacuum & Pressure Relief Valves
Control Devices
Pressure Relief Valve, 3/8in., 0 to 20 psi
Mfr # PR38-000
Zoro # G9479757
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3/8 in NPT
- Preset Setting (PSI) 0 to 20
- Valve Vacuum Range Not Rated
- Max. CFM - Valves 2 cfm
- Max. Temp. 250 Degrees F
Product Information
- Brand Control Devices
- MFR # PR38-000
- Zoro # G9479757
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 1 3/4 in |
Inlet Port Connection Size | 3/8 in |
Description
Pressure Relief Valve, Application Pressure Relief, Body Material Brass, Cracking Pressure - Maximum 20 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 2 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/8 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 20 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Nylon, Relief Type Proportional Relief, Spring Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 5 gal, Bucket (C270/5)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DAYTON Gearbelt, L, 60 Teeth, Length 22.5 In (1DHP1)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- Control Devices Pneumatic Valves