Shop All Pneumatic Safety Valves
Control Devices
Pneumatic Safety Valve, 1/4" (M)NPT Inlet
Mfr # SA25-1A215
Zoro # G708385499
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 215 psi
- Max. Temp. (F) 400 Degrees F
- Standards ASME
Product Information
- Brand Control Devices
- MFR # SA25-1A215
- Zoro # G708385499
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 215 psi |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME |
Application | High Temp |
Seat | Brass |
Spring | Stainless Steel |
Item | Pneumatic Safety Valve |
Body Material | Brass |
Ball | Stainless Steel |
Description
Pneumatic Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 215 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Standards ASME, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- TIMKEN Insert Bearing, Dia. 5/8 In, Setscrew (GYA010RRB)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-31)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 175 psi (SB75-0A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (SA25-1A060)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 200 psi (SB75-0A200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SB50-0A200)
- Control Devices Pneumatic Safety Valves