Shop All Pneumatic Flow Control Valves
Control Devices
Pneumatic Drain Valve
Mfr # DP25-1A060
Zoro # G2417947
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Height 1.06 in
- Application Draining
- Max. Temp. (F) 200 Degrees F
- Dimensions (L X H) (In.) 1-1/4 x 3/4
Product Information
- Brand Control Devices
- MFR # DP25-1A060
- Zoro # G2417947
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 1.06 in |
Dimensions (L X H) (In.) | 1-1/4 x 3/4 |
Length | 5 ft |
Overall Height (In.) | 1 1/16 in |
Cable Length | 5 ft |
Outlet Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Drain Pull Valve |
Body Material | Brass |
Application | Draining |
Max. Temp. (F) | 200 Degrees F |
Pressure Range (PSI) | 200 psi |
Includes | Brass Body and Stem, Nitrile O-ring, Vinyl Covered Steel Cable |
Inlet (In.) | 1/4 in |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Body Style | Vinyl-Covered Steel Cable |
Outlet Gender | Male |
Maximum Operating Temperature | 200 Degrees F |
O-Ring Material | Nitrile |
Inlet Gender | Male |
Maximum Operating Pressure | 200 psi |
Inlet Type | NPT |
Outlet Type | NPT |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Male, Maximum Operating Pressure 200 psi, Body Material Brass, Application Draining, Body Style Vinyl-Covered Steel Cable, Cable Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- CHICAGO PNEUMATIC Needle Tube (8940159863)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Rectangle, 5 Port, 1/2" FPT x 1/4" FPT (MLA-5)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH23ATSR05210A)
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT (ASP - 2SCH)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- Control Devices Pneumatic Flow Control Valves