Shop All Engine-Driven Compressor Controls
Control Devices
Pneumatic Compressor Throttle Control
Mfr # TC63-4KA000
Zoro # G2547797
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Honda 5.5 hp Stroke: 5/8 in
- For Use With Pilot Valves, Unloader Controls
- Spring Material Stainless Steel
Product Information
- Brand Control Devices
- MFR # TC63-4KA000
- Zoro # G2547797
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Inlet Size | 1/8 in |
Details
Item | Pneumatic Driven Compressor Throttle Control |
Type | Gas Engine Driven |
Fits | Honda 5.5 hp Stroke: 5/8 in |
For Use With | Pilot Valves, Unloader Controls |
Spring Material | Stainless Steel |
O-Ring | Nitrile |
Min. Pressure (PSI) | 60 psi |
Cylinder Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Inlet Gender | Male |
O-Ring Material | Nitrile |
Maximum Operating Pressure | 250 psi |
Minimum Operating Pressure | 60 psi |
Inlet Connection Type | NPT |
Description
Pneumatic Driven Compressor Throttle Control, Minimum Operating Pressure 60 psi, Maximum Operating Pressure 250 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits Honda 5.5 hp Stroke: 5/8 in, For Use With Pilot Valves, Unloader Controls, Spring Material Stainless Steel, Cable Material -, Cylinder Material Brass, O-Ring Material Nitrile, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Bleeder Petcock 1/8" MNPT (C1008)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406708TC)
- DAYTON B104 V-Belt, 107" Outside Length, 21/32" Top Width, 1 Ribs (3GWH9)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- CONTROL DEVICES Throttle Control, 24 In Length (TC12-1AA024)
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- CONTROL DEVICES Throttle Control (TC12-1AA048)
- CONTROL DEVICES Venting Pilot Valve (P25VB-F)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- Control Devices Air Compressor Accessories