Shop All Pneumatic Tank Manifolds
Control Devices
Manifold, Tank
Mfr # CTM100-150
Zoro # G1838837
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carry Tank
- Max. Flow (CFM) 20 cfm
- Factory Set Pressure (PSI) 150 psi
- Temp. Range (F) -40 to 180
- Tank Mount (In.) 1/2 in
Product Information
- Brand Control Devices
- MFR # CTM100-150
- Zoro # G1838837
- Country of Origin United States
- Category Pneumatic Tank Manifolds
Dimensions
Depth (In.) | 2 1/2 in |
Height (In.) | 1 1/2 in |
Width (In.) | 3 1/2 in |
Overall Depth | 2.5 in |
Overall Width | 3.5 in |
Tank Mount Size | 1/2 in |
Overall Height | 1.5 in |
Pressure Switch Mount Size | 1/2 in |
Description
Tank Manifold, Type Carry Tank, Factory Set Pressure 150 psi, Maximum Flow Rate 20 cfm @ 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Filler Valve Type Tire Chuck, Features Air Gauge Fitting, Filler Valve, Outlet Valve, Safety Valve, Tank Mount Fitting, Tank Mount Size 1/2 in, Tank Mount Type NPT, Tank Mount Gender Male, Pressure Switch Mount Size 1/2 in, Pressure Switch Mount Type NPT, Maximum Sealing Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor240V Fan Motor (490062003)
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- WEATHERHEAD H545 2 Steel Braid N/A, 62193 12 (H54512)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- Control Devices Air Compressor Accessories