Shop All Pneumatic Check Valves
Control Devices
Check Valve, In Line With 1/8 Side Port
Mfr # IC38
Zoro # G1177928
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 3/8 (F)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 12
- Material Brass
Product Information
- Brand Control Devices
- MFR # IC38
- Zoro # G1177928
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Hex Size (In.) | 13/16 in |
Details
Outlet (In.) | 3/8 (F)NPT |
Item | Check Valve, In Line With 1/8 Side Port |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 12 |
Material | Brass |
Application | In-Line Check Valve |
Type | In Line |
Max. Temp. (F) | 400 Degrees F |
Spring Material | Stainless Steel |
Poppet | PTFE |
Mounting | Vertical or Horizontal |
Description
Check Valve, In Line With 1/8 Side Port, In Line, Outlet (In.) 3/8 (F)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 13/16 in, Flow Range Free Air (CFM) 0 to 12, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Stainless Steel Spring Material, PTFE Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In (HBF16)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6306 2RS (SS6306 2RS FM222)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- CONTROL DEVICES Valve, Check, 2 In (CB20)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CONTROL DEVICES Valve, Check (P2525-1WA)
- Control Devices Pneumatic Valves