Shop All Pneumatic Condensate Auto Drains
Control Devices
Auto Drain Valve, 1/2 In. NPT, 200 psi
Mfr # LH50-0LAAA
Zoro # G6220907
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Outlet Dia. 1/2 in
- Min. Pressure 40 psi
- Drain Rate @ 100 PSI 0.9 gpm
- Overall Width 8 1/4 in
Product Information
- Brand Control Devices
- MFR # LH50-0LAAA
- Zoro # G6220907
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Outlet Dia. | 1/2 in |
Overall Width | 8 1/4 in |
Overall Depth | 9 3/4 in |
Overall Height | 7 1/2 in |
Details
Description
Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/2 in, Max. Pressure 200 psi, Operating Temp. Range 33 Degrees to 170 Degrees F, Drain Rate @ 100 PSI 0.9 gpm, Min. Pressure 40 psi, Bowl Capacity 1.25 pt, Cycle Time 10 sec, Body Material Aluminum, Overall Height 7 1/2 in, Overall Width 8 1/4 in, Overall Depth 9 3/4 in, Includes Installation Guide, Installation Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 208-230V, 50, 60HZ (644)
- CONTINENTAL 1/2" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-500)
- DIXON Series 1-Jumbo Regulator, 1" (R17-800R)
- HONEYWELL Ms7520A2007 24V Modulating (MS7520A200)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- CONTROL DEVICES Zero Loss Condensate drain for working pressure up to 1,200 psi. (PH50-0PAAA)
- CONTROL DEVICES Zero Loss Condensate drain for corrosive environment or corrosive condensate (CH50-0LAA1)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- Control Devices Pneumatic Condensate Auto Drains