Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/8 In Inlet, 250 psi
Mfr # ST2533-1A250
Zoro # G2444751
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/8 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 220 cfm
- Body Material Brass
Product Information
- Brand Control Devices
- MFR # ST2533-1A250
- Zoro # G2444751
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/8 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 220 cfm |
Body Material | Brass |
O-Ring | Silicone |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Seat | Brass |
Seal | Silicone |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Thread Coating | Vibra Seal |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 250 psi, 220 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K639)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR LONG 2.83" (6400-L-08-10)
- LUBRIPLATE Pgo Fgl-320, 4/1 Gal Jugs, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-320 Gear Fluid (L0812-057)
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi, Max. Temp. (F): 400 Degrees F (SN50-1A150)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 35 psi (ST2512-1A035)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (ST25-0A040)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- Control Devices Pneumatic Safety Valves