Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/8 In Inlet, 25 psi
Mfr # ST2533-0A025
Zoro # G3575297
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/8 in
- Preset Setting (PSI) 25 psi
- Rated CFM @ Set Pressure 32 cfm
- Application Compressed Air Safety Relief, Standard / Low Flow
Product Information
- Brand Control Devices
- MFR # ST2533-0A025
- Zoro # G3575297
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/8 in |
Preset Setting (PSI) | 25 psi |
Rated CFM @ Set Pressure | 32 cfm |
Item | Air Safety Valve |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Seat | Brass |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
O-Ring | Silicone |
Seal | Silicone |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 25 psi, 32 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth (50BS12H X 3/4)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (ST25-1A100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- Control Devices Pneumatic Safety Valves