Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/8 In Inlet, 150 psi
Mfr # ST2533-1A150
Zoro # G2444788
original price:
$7.79
10% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/8 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 136 cfm
- Spring Stainless Steel
Product Information
- Brand Control Devices
- MFR # ST2533-1A150
- Zoro # G2444788
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/8 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 136 cfm |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
O-Ring | Silicone |
Thread Coating | Vibra Seal |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Item | Air Safety Valve |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Seat | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 150 psi, 136 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 1 Width (133794)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- EWC CONTROLS Arm And Weight, for Bypass Damper (PRD-WEIGHT-ARM)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi, Max. Temp. (F): 400 Degrees F (SN50-1A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 75 psi (SA38-1A075)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (ST25-1A175)
- Control Devices Pneumatic Safety Valves