Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 150 psi
Mfr # SCB7510-0A150
Zoro # G2036727
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- (F)NPT Outlet (In.) 1 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 586 cfm
Product Information
- Brand Control Devices
- MFR # SCB7510-0A150
- Zoro # G2036727
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
(F)NPT Outlet (In.) | 1 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 586 cfm |
Item | Air Safety Valve |
Body Material | Brass |
Spring | Stainless Steel |
Application | Used Where Piped or Directed Discharge is Required |
O-Ring | Silicone |
Seal | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Seat | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, (F)NPT Outlet (In.) 1 in, Preset Setting (PSI) 150 psi, 586 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Used Where Piped or Directed Discharge is Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- BANDO S2M-330 Timing Belt, 60-S2M-330 (60-S2M-330)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CW/CCW, Wound Field (MUV-6301)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (ST25-1A125)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 100 psi (SW10-0A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-1A200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 300 psi (SN50-1A300)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 70 psi (ST25-1A070)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (SA12-1A225)
- Control Devices Pneumatic Valves