Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 125 psi
Mfr # SB75-0A125
Zoro # G1843457
original price:
$46.73
13% off
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 504 cfm
- Body Material Brass
Product Information
- Brand Control Devices
- MFR # SB75-0A125
- Zoro # G1843457
- UPC # 094700413741
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 504 cfm |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Spring | Stainless Steel |
Item | Air Safety Valve |
Seat | Brass |
O-Ring | Silicone |
Application | Compressed Air Safety Relief, Standard / High Flow |
Standards | ASME, CRN, NATIONAL BOARD |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 125 psi, 504 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F154)
- DAYTON A43 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (3X699)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi (SA12-1A075)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1L150)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SN50-1A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi, Standards: ASME, CRN, NATIONAL BOARD (SA25-1L125)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- Control Devices Pneumatic Valves