Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 25 to 200 psi
Mfr # NC25-1UK002
Zoro # G2334114
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 136
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Control Devices
- MFR # NC25-1UK002
- Zoro # G2334114
- UPC # 094700417541
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 136 |
Max. Temp. (F) | 250 Degrees F |
Seal | Rubber |
Thread Coating | Vibra Seal |
Spring | Stainless Steel |
Body Material | Brass |
Item | Air Relief Valve |
Includes | 4 Color Coded Springs - Yellow 25 to 50 psi, Red 51 to 100 psi, Silver 101 to 150 psi, Blue 151 to 200 psi |
Poppet | Brass |
Description
Air Relief Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 125 psi, - Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Rubber Seal, Brass Poppet, Stainless Steel Spring, Vibra Seal Thread Coating, Includes 4 Color Coded Springs - Yellow 25 to 50 psi, Red 51 to 100 psi, Silver 101 to 150 psi, Blue 151 to 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SHELLMAN B74 Replacement Belt, B74 (B74)
- BREEZE Hose Clamp, Mini, SAE 10,305SS, PK10 (3710)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (SA38-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SB50-0A150)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- Control Devices Pneumatic Safety Valves