Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 75 psi
Mfr # SA12-1A075
Zoro # G2445366
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 70 cfm
- Thread Coating Vibra Seal
Product Information
- Brand Control Devices
- MFR # SA12-1A075
- Zoro # G2445366
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 70 cfm |
Thread Coating | Vibra Seal |
Seal | Stainless Steel |
Spring | Stainless Steel |
Seat | Brass |
Application | Compressed Air Safety Relief, High Temp |
Max. Temp. (F) | 400 Degrees F |
Ball | Stainless Steel |
Item | Air Safety Valve |
Body Material | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 75 psi, 70 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- FOSTER Plug, 1/4"MPT, Steel 4 Series (40-4)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- NTN Small Size Ball Brg (6203LLB C3)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CONTROL DEVICES Air Safety Valve, 25 to 200 psi (NC25-1UK002)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 70 psi (ST25-1A070)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- Control Devices Pneumatic Valves