Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 275 psi
Mfr # SA12-1A275
Zoro # G2445287
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 275 psi
- Rated CFM @ Set Pressure 227 cfm
- Standards ASME, CRN, NATIONAL BOARD
Product Information
- Brand Control Devices
- MFR # SA12-1A275
- Zoro # G2445287
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 275 psi |
Rated CFM @ Set Pressure | 227 cfm |
Standards | ASME, CRN, NATIONAL BOARD |
Ball | Stainless Steel |
Thread Coating | Vibra Seal |
Spring | Stainless Steel |
Seal | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Body Material | Brass |
Application | Compressed Air Safety Relief, High Temp |
Item | Air Safety Valve |
Seat | Brass |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 275 psi, 227 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002Z, Single Row Ball Bearings (6002Z)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6204 NSE C3)
- ZORO SELECT Worm Gear Hose Clamp, SAE 88, PK10 (6788M70)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (ST2533-1A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 225 psi (SB75-0A225)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (ST2512-1A200)
- Control Devices Pneumatic Safety Valves