Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 225 psi
Mfr # ST2512-1A225
Zoro # G2444955
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 225 psi
- Rated CFM @ Set Pressure 199 cfm
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Control Devices
- MFR # ST2512-1A225
- Zoro # G2444955
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 225 psi |
Rated CFM @ Set Pressure | 199 cfm |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
O-Ring | Silicone |
Thread Coating | Vibra Seal |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Spring | Stainless Steel |
Body Material | Brass |
Seat | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Seal | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 225 psi, 199 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CN-G)
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (ST2512-1A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- Control Devices Pneumatic Safety Valves