Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 175 psi
Mfr # SA12-1A175
Zoro # G2445320
original price:
$7.65
9% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 148 cfm
- Application Compressed Air Safety Relief, High Temp
Product Information
- Brand Control Devices
- MFR # SA12-1A175
- Zoro # G2445320
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 148 cfm |
Application | Compressed Air Safety Relief, High Temp |
Item | Air Safety Valve |
Spring | Stainless Steel |
Seat | Brass |
Seal | Stainless Steel |
Ball | Stainless Steel |
Body Material | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Thread Coating | Vibra Seal |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 175 psi, 148 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55)
- TRITAN Insert Ball Brng, UC, 1-25/32 dia, Setscrew (UC209-45MM)
- TSUBAKI Leaf Chain, Riveted, BL4 ANSI, 10 ft. (BL434RB)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (ST25-1A125)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi, Valve Type: Hard Seat (SA25-1L200)
- CONTROL DEVICES Air Safety Valve, 25 to 200 psi (NC25-1UK002)
- CONTROL DEVICES Soft Seat, Stainless Steel, 150 psi (SB75-0A150)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 60 psi (SB75-0A060)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- Control Devices Pneumatic Safety Valves