Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 75 psi
Mfr # SA25-1A075
Zoro # G2445241
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 70 cfm
- Application Compressed Air Safety Relief, High Temp
Product Information
- Brand Control Devices
- MFR # SA25-1A075
- Zoro # G2445241
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 70 cfm |
Application | Compressed Air Safety Relief, High Temp |
Seat | Brass |
Body Material | Brass |
Thread Coating | Vibra Seal |
Spring | Stainless Steel |
Ball | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Seal | Stainless Steel |
Item | Air Safety Valve |
Standards | ASME, CRN, NATIONAL BOARD |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 75 psi, 70 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, CC112 (CC112)
- FAFNIR Ball Bearings (9111PP)
- NTN Taper Roller Bearing Cup, 2 29/32in Bore (25520)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS102RS (MS-10-2RS)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (SA38-1A125)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (SA12-1A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- Control Devices Pneumatic Valves