Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 65 psi
Mfr # ST25-1A065
Zoro # G3575166
product price: $6.69
/ea
Sold in multiples of 3 for $20.07
$20.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 65 psi
- Rated CFM @ Set Pressure 65 cfm
- Seal Silicone
Product Information
- Brand Control Devices
- MFR # ST25-1A065
- Zoro # G3575166
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 65 psi |
Rated CFM @ Set Pressure | 65 cfm |
Seal | Silicone |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Max. Temp. (F) | 250 Degrees F |
Thread Coating | Vibra Seal |
Standards | ASME, CRN, NATIONAL BOARD |
Seat | Brass |
Body Material | Brass |
Item | Air Safety Valve |
O-Ring | Silicone |
Spring | Stainless Steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 65 psi, 65 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- DIVERSITECH Hilmor 4V22404410HD 4-Valve Aluminum Manifold With 60" Hoses & DROT 1839131, R22, R404, R410 (1839131)
- D&D Timing Belt, 8M, 50 x 960mm PL, T120 (960-8M-50)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi, Valve Type: Hard Seat (SA25-1L200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 50 psi (ST2512-1A050)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (SA25-1A060)
- Control Devices Pneumatic Valves