Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 325 psi
Mfr # ST25-1A325
Zoro # G3574798
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 325 psi
- Rated CFM @ Set Pressure 282 cfm
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Control Devices
- MFR # ST25-1A325
- Zoro # G3574798
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 325 psi |
Rated CFM @ Set Pressure | 282 cfm |
Max. Temp. (F) | 250 Degrees F |
Spring | Stainless Steel |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Seal | Silicone |
Body Material | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Seat | Brass |
O-Ring | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 325 psi, 282 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- DIXON Straight Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.66 in OAL, Steel, Zinc Plated (GWHZ000R)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM84-D6)
- GLOBAL 1" X 1" ID Split Clamp Coupling, Stl, Bo (GSCC-100-100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 250 psi (ST2512-1A250)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (SA25-1A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-1A200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi (SA12-1A275)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- Control Devices Pneumatic Safety Valves