Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 275 psi
Mfr # SA25-1A275
Zoro # G2445165
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 275 psi
- Rated CFM @ Set Pressure 227 cfm
- Seat Brass
Product Information
- Brand Control Devices
- MFR # SA25-1A275
- Zoro # G2445165
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 275 psi |
Rated CFM @ Set Pressure | 227 cfm |
Seat | Brass |
Item | Air Safety Valve |
Body Material | Brass |
Thread Coating | Vibra Seal |
Application | Compressed Air Safety Relief, High Temp |
Seal | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Ball | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Spring | Stainless Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 275 psi, 227 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP BULKHEAD (2708-04-04)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16883 (08Z-66C)
- FESTO Push-In Fitting QSM-M3-4-I (QSM-M3-4-I)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 220CFM (ST25-1A250)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5010-0A150)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (ST2533-1A125)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-250 SST)
- Control Devices Pneumatic Valves