Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 200 psi
Mfr # ST25-0A200
Zoro # G3575288
original price:
$6.78
8% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 178 cfm
- O-Ring Silicone
Product Information
- Brand Control Devices
- MFR # ST25-0A200
- Zoro # G3575288
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 178 cfm |
O-Ring | Silicone |
Seal | Silicone |
Spring | Stainless Steel |
Item | Air Safety Valve |
Seat | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 200 psi, 178 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 25 Feet (WL-J-SG-050-25)
- WILKERSON Siphon Tube and Screen Kit (DRP-96-435)
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (SA25-1A100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 250 psi (ST2512-1A250)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- Control Devices Pneumatic Safety Valves