Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 200 psi
Mfr # SA25-1A200
Zoro # G2445199
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 168 cfm
- Application Compressed Air Safety Relief, High Temp
Product Information
- Brand Control Devices
- MFR # SA25-1A200
- Zoro # G2445199
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 168 cfm |
Item | Air Safety Valve |
Application | Compressed Air Safety Relief, High Temp |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Seal | Stainless Steel |
Body Material | Brass |
Seat | Brass |
Thread Coating | Vibra Seal |
Ball | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 200 psi, 168 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- DIXON AirChief Fem NPT, 3/4", Coupler, 1/2"ST (DC1026)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 175 psi (SB75-0A175)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (ST2512-1A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass (SA38-1L200)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (ST25-0A040)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SB50-0A200)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- Control Devices Pneumatic Valves