Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 75 psi
Mfr # SB50-0A075
Zoro # G1580050
original price:
$47.95
5% off
new price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 322 cfm
- Body Material Brass
Product Information
- Brand Control Devices
- MFR # SB50-0A075
- Zoro # G1580050
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 322 cfm |
Body Material | Brass |
Seal | Silicone |
Item | Air Safety Valve |
Application | Compressed Air Safety Relief, Standard / High Flow |
Standards | ASME, CRN, NATIONAL BOARD |
Spring | Stainless Steel |
Max. Temp. (F) | 250 Degrees F |
O-Ring | Silicone |
Seat | Brass |
Ball | Stainless Steel |
Thread Coating | Vibra Seal |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 75 psi, 322 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (12AT120BBPCN12H)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM766NA)
- SKF Grease Seals, 7475 (7475)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (ST2533-1A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- Control Devices Pneumatic Safety Valves